MECALINE 887651 C154 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Mecaline:C154E - 887651
Rubix:255A0539
Manufacturer :887651
EAN:3660338410451

Documents
Product details : MECALINE 887651 C154 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c154 |
| Interior length | 3910 mm |
| Pitch length | 3970 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3970 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
