GATES 962260850 DELTA CLASSIC V-BELT B85 17x2160Li B2200 Ld DELTA C
Delta Classic B
See technical informationSee documentsReferences
Gates:B85 17x2160Li B2200 Ld DELTA CLASSIC
Rubix:101A8842
Manufacturer :962260850
EAN:5414465296154

Documents
Product details : GATES 962260850 DELTA CLASSIC V-BELT B85 17x2160Li B2200 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b85 |
| Interior length | 2160 mm |
| Outer length | 2238 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2200 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Usually arrives within 14 working days
