Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B67 B Section Wrapped V Belt
MECALINE B67 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B67E
rubix:
45035135
manufacturer :
874259
ean:
3660338278655
Technical specifications
Profile
B/17
Belt designation
B67
Interior length
1701
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B67 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B67
Interior length
1701
mm
Upper width
17
mm
Height
11
mm
Pitch length
1741
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.08
excl. VAT
/
Each
£
12.10
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 17 X 1750 1606481
MECALINE B63 WRAPPED V BELT 2.0
MECALINE A79 A Section Wrapped V Belt
OPTIBELT 25 X 2360 1591786
OPTIBELT VBELT B SECTION ENVELOPE 17 16507700
OPTIBELT V BELT 8 SECTION 8 10757700
OPTIBELT 13 X 2725 1531752
GATES CLASSICAL VBELT B1870EGAT
MECALINE 890012 Z36.5 WRAPPED V BELT 2.0
OPTIBELT 10 X 1270 1704559
MECALINE B33 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 10007700
MECALINE B180 WRAPPED V BELT 2.0
MECALINE 889167 C138 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 25657700