Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A79 A Section Wrapped V Belt
MECALINE A79 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A79
rubix:
45035045
manufacturer :
867776
ean:
3660338216992
Technical specifications
Profile
A/13
Belt designation
A79
Interior length
2006
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A79 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A79
Interior length
2006
mm
Upper width
13
mm
Height
8
mm
Pitch length
2036
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.07
excl. VAT
/
Each
£
12.08
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES 9623-62450 C245 22X6222LI C6280 LD DELTA CLASSIC
GATES 9628-63450 D345 32X8765LI D8840 LD DELTA CLASSIC
MECALINE A25 WRAPPED V BELT 2.0
MECALINE B61 WRAPPED V BELT 2.0
MECALINE 890062 D240 WRAPPED V BELT 2.0
OPTIBELT 13 X 2261 1512213
OPTIBELT VBELT A SECT ENV 13 22107700
MECALINE A68 A Section Wrapped V Belt
OPTIBELT VBELT C SECTION ENVELOPE 22 42167700
OPTIBELT 22 X 2525 1603587
GATES B60 17X1575LP/1535LI HIPO B SECT HI POWER B60EHP 17X1520LI B1560
MECALINE Z25.5 WRAPPED V BELT 2.0
MECALINE 889148 C108 WRAPPED V BELT 2.0
OPTIBELT 17 X 2083 1516138
OPTIBELT VBELT A SECT ENV 13 23377700