Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B71 B Section Wrapped V Belt
MECALINE B71 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B71E
rubix:
45035139
manufacturer :
874263
ean:
3660338278693
Technical specifications
Profile
b/17
Belt designation
b71
Interior length
1803
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B71 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b71
Interior length
1803
mm
Upper width
17
mm
Height
11
mm
Pitch length
1843
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.65
excl. VAT
/
Each
£
18.78
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889198 C222 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 56007700
OPTIBELT 22 X 3302 1745740
OPTIBELT 17 X 3750 1655757
OPTIBELT 22 X 1778 1712418
OPTIBELT VBELT B SECTION ENVELOPE 17 24657700
MECALINE 889231 C46 WRAPPED V BELT 2.0
MECALINE 889187 C177 WRAPPED V BELT 2.0
MECALINE A80 WRAPPED V BELT 2.0
OPTIBELT 22 X 3404 1720471
MECALINE C68 C Section Wrapped V Belt
OPTIBELT 40 X 5600 1512381
MECALINE B90 WRAPPED V BELT 2.0
MECALINE B96 WRAPPED V BELT 2.0
GATES 9628-61260 D126 32X3200LI D3275 LD DELTA CLASSIC