MECALINE 889231 C46 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C46/C1230 - 889231
rubix:255A0595
manufacturer :889231
ean:3660338417849
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC46
Interior length1168 mm
See all Specifications

Product details : MECALINE 889231 C46 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC46
Interior length1168 mm
Upper width22 mm
Height14 mm
Pitch length1230 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
  • Usually arrives within 14 working days