Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B77 B Section Wrapped V Belt
MECALINE B77 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B77E
rubix:
45035145
manufacturer :
874268
ean:
3660338278747
Technical specifications
Profile
b/17
Belt designation
b77
Interior length
1955
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B77 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b77
Interior length
1955
mm
Upper width
17
mm
Height
11
mm
Pitch length
1995
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.63
excl. VAT
/
Each
£
18.76
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE A63 A Section Wrapped V Belt
OPTIBELT 13 X 2667 1790634
GATES 9620-60570 Z57 10X1448LI Z1470 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 13 7757700
OPTIBELT 13 X 3048 1569193
OPTIBELT 22 X 1778 1712418
MECALINE C158 WRAPPED V BELT 2.0
MECALINE 889153 C114 WRAPPED V BELT 2.0
MECALINE 888802 A148 WRAPPED V BELT 2.0
GATES 9623-63000 C300 22X7622LI C7680 LD DELTA CLASSIC
OPTIBELT 17 X 710 1706997
GATES 9623-61170 C117 22X2967LI C3025 LD DELTA CLASSIC
MECALINE 889100 B66.5 WRAPPED V BELT 2.0
OPTIBELT 22 X 2360 1630072
MECALINE B158 B Section Wrapped V Belt