Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B96 B Section Wrapped V Belt
MECALINE B96 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B96E
rubix:
45035164
manufacturer :
874288
ean:
3660338278945
Technical specifications
Profile
B/17
Belt designation
B96
Interior length
2438
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B96 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B96
Interior length
2438
mm
Upper width
17
mm
Height
11
mm
Pitch length
2478
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.40
excl. VAT
/
Each
£
17.28
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE A38 A Section Wrapped V Belt
OPTIBELT 25 X 5300 1749905
MECALINE B48 WRAPPED V BELT 2.0
OPTIBELT 13 X 2286 1670637
OPTIBELT 22 X 4064 1570230
GATES 9620-60700 Z70 10X1778LI Z1800 LD DELTA CLASSIC
OPTIBELT VBELT B SECTION ENVELOPE 17 18507700
MECALINE C100 WRAPPED V BELT 2.0
MECALINE B38 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 17757700
MECALINE A30 A Section Wrapped V Belt
MECALINE B75 WRAPPED V BELT 2.0
OPTIBELT 20 X 1250 1736418
MECALINE A69 WRAPPED V BELT 2.0
OPTIBELT 17 X 2240 1737800