References
Superseded Ref:874225
Mecaline:B38/B1000 - 889048
Rubix:243A4117
Manufacturer :889048
EAN:3660338416019

Documents
Product details : MECALINE B38 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b38 |
| Interior length | 965 mm |
| Pitch length | 1000 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1000 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- In stock: Next day delivery
