V-Belt VB B/17
Profile | B/17 |
---|---|
Belt designation | B73 |
Interior length | 1850 mm |
Logistics dimensions (L x W x H) | 24x134x134 mm |
---|---|
Logistic Weight | 363 g |
Profile | B/17 |
Belt designation | B73 |
Interior length | 1850 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 1890 mm |
Outer length | 1919 mm |
Usually arrives within 14 working days