MECALINE B105 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B105/B2710 - 888928
rubix:243A4084
manufacturer :888928
ean:3660338414817
brand logo
brand logo
Technical specifications
Profileb/17
Belt designationb105
Interior length2667 mm
See all Specifications

Product details : MECALINE B105 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profileb/17
Belt designationb105
Interior length2667 mm
Upper width17 mm
Height11 mm
Pitch length2710 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
  • In stock: Next day delivery