GATES 962362700 DELTA CLASSIC V-BELT C270 22x6852Li C6910 Ld DELTA
Delta Classic C
See technical informationReferences
Gates:C270 22x6852Li C6910 Ld DELTA CLASSIC
Rubix:270A0227
Manufacturer :962362700
EAN:5414465307485

Product details : GATES 962362700 DELTA CLASSIC V-BELT C270 22x6852Li C6910 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c270 |
| Interior length | 6852 mm |
| Outer length | 6952 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 6910 mm |
| Material | sbr |
| Section | 22 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
- Usually arrives within 14 working days
