References
Optibelt:17 X 1163
Rubix:265A8838
Manufacturer :1647242
EAN:4014486034165





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b45 1/2 |
| Interior length | 1163 mm |
Product details : OPTIBELT 17 X 1163 1647242
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x84x84 mm |
|---|---|
| Logistic Weight | 228 g |
| Profile | b/17 |
| Belt designation | b45 1/2 |
| Interior length | 1163 mm |
| Outer length | 1232 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1203 mm |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days