References
Superseded Ref:874329
Mecaline:B162/B4160 - 888970
Rubix:243A4103
Manufacturer :888970
EAN:3660338415234

Documents
Product details : MECALINE B162 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b162 |
| Interior length | 4114 mm |
| Pitch length | 4160 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 4160 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 32.75 excl. VAT
/ Each
£ 39.30 incl. VAT
- Usually arrives within 14 working days
