References
Optibelt:22 X 2108
Rubix:265A8943
Manufacturer :1571336
EAN:4014486037562




Product details : OPTIBELT 22 X 2108 1571336
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 683 g |
|---|---|
| Profile | c/22 |
| Belt designation | c83 |
| Interior length | 2108 mm |
| Pitch length | 2166 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2196 mm |
Show UNSPSC/ECL@SS
£ 18.64 excl. VAT
/ Each
£ 22.37 incl. VAT
- Usually arrives within 14 working days
