MECALINE 888814 A23.5 WRAPPED V BELT 2.0
Classical V Belt A Section
See technical informationSee documentsReferences
Superseded Ref:874068
Mecaline:A23.1/2/A630 - 888814
Rubix:255A0366
Manufacturer :888814
EAN:3660338413674


Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a23 1/2 |
| Interior length | 596 mm |
Documents
Product details : MECALINE 888814 A23.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a23 1/2 |
| Interior length | 596 mm |
| Pitch length | 630 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 630 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- Usually arrives within 14 working days