References
Optibelt:17 X 1761
Rubix:265A8854
Manufacturer :1684893
EAN:4014486034455





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b69 1/2 |
| Interior length | 1761 mm |
Product details : OPTIBELT 17 X 1761 1684893
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x127x127 mm |
|---|---|
| Logistic Weight | 345 g |
| Profile | b/17 |
| Belt designation | b69 1/2 |
| Interior length | 1761 mm |
| Pitch length | 1801 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1830 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days