MECALINE 889023 B300 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B300/B7660 - 889023
rubix:255A0467
manufacturer :889023
ean:3660338415760
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB300
Interior length7620 mm
See all Specifications

Product details : MECALINE 889023 B300 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB300
Interior length7620 mm
Upper width17 mm
Height11 mm
Pitch length7660 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
  • Usually arrives within 14 working days