Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B106 B Section Wrapped V Belt
MECALINE B106 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B106E
rubix:
45035070
manufacturer :
874299
ean:
3660338279058
Technical specifications
Profile
B/17
Belt designation
B106
Interior length
2692
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B106 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B106
Interior length
2692
mm
Upper width
17
mm
Height
11
mm
Pitch length
2732
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.44
excl. VAT
/
Each
£
68.93
incl. VAT
In stock: Next day delivery
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889274 C87 WRAPPED V BELT 2.0
OPTIBELT C108E V-BELT
OPTIBELT VBELT B SECTION ENVELOPE 17 6307700
MECALINE A75 A Section Wrapped V Belt
GATES B118E VBelt B Sect Env
OPTIBELT 17 X 925 1650041
OPTIBELT V BELT 5 SECT M COG 5 6007747
OPTIBELT V BELT 5 SECT M COG 5 4257747
MECALINE 889228 C424 WRAPPED V BELT 2.0
OPTIBELT 22 X 6300 1736630
MECALINE 888847 A38.5 WRAPPED V BELT 2.0
MECALINE B53 WRAPPED V BELT 2.0
MECALINE B93 WRAPPED V BELT 2.0
MECALINE 890022 Z41 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 24137700