References
Optibelt:17 X 6858
Rubix:266A2908
Manufacturer :1550842
EAN:4014486541458

Product details : OPTIBELT 17 X 6858 1550842
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1344 g |
|---|---|
| Profile | b/17 |
| Belt designation | b270 |
| Interior length | 6858 mm |
| Outer length | 6927 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 6898 mm |
Show UNSPSC/ECL@SS
£ 45.35 excl. VAT
/ Each
£ 54.42 incl. VAT
- Usually arrives within 14 working days
