Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A136 A Section Wrapped V Belt
MECALINE A136 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A136E
rubix:
45034985
manufacturer :
874134
ean:
3660338277412
Technical specifications
Profile
A/13
Belt designation
A136
Interior length
3454
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A136 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A136
Interior length
3454
mm
Upper width
13
mm
Height
8
mm
Pitch length
3484
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.30
excl. VAT
/
Each
£
39.96
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889184 C170 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 10507700
OPTIBELT 22 X 5300 1720355
MECALINE B270 B Section Wrapped V Belt
OPTIBELT 20 X 2120 1626746
MECALINE 888853 A41.5 WRAPPED V BELT 2.0
GATES 9628-64920 D492 32X12500LI D12575 LD DELTA CLASSIC
GATES 9628-62950 D295 32X7500LI D7575 LD DELTA CLASSIC
MECALINE 888944 B127 WRAPPED V BELT 2.0
MECALINE B108 B Section Wrapped V Belt
MECALINE C148 C Section Wrapped V Belt
MECALINE A64 A Section Wrapped V Belt
MECALINE 889251 C66 WRAPPED V BELT 2.0
MECALINE B50 B Section Wrapped V Belt
OPTIBELT 22 X 2360 1630072