References
Optibelt:13 X 1400
Rubix:265A8776
Manufacturer :1560303
EAN:4014486033045




Product details : OPTIBELT 13 X 1400 1560303
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x104x104 mm |
|---|---|
| Logistic Weight | 153 g |
| Profile | a/13 |
| Belt designation | a55 |
| Interior length | 1400 mm |
| Outer length | 1450 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1430 mm |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- Usually arrives within 14 working days
