MECALINE 890020 Z40 WRAPPED V BELT 2.0
Classical V Belt Z Section
See technical informationSee documentsReferences
Superseded Ref:874015
Mecaline:Z40/Z1040 - 890020
Rubix:255A0799
Manufacturer :890020
EAN:3660338425738

Documents
Product details : MECALINE 890020 Z40 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z40 |
| Interior length | 1016 mm |
| Pitch length | 1040 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1040 mm |
| Material | sbr |
| Section | 10 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Usually arrives within 14 working days
