References
Optibelt:25 X 2240
Rubix:103A9933
Manufacturer :1625204
EAN:4014486038491





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x2240 |
| Interior length | 2240 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 22407700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x238x238 mm |
|---|---|
| Logistic Weight | 941 g |
| Profile | 25 |
| Belt designation | 25x2240 |
| Interior length | 2240 mm |
| Outer length | 2340 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 2300 mm |
Show UNSPSC/ECL@SS
£ 47.94 excl. VAT
/ Each
£ 57.53 incl. VAT
- Usually arrives within 14 working days