References
Optibelt:17 X 1350
Rubix:265A8844
Manufacturer :1702259
EAN:4014486034271




Product details : OPTIBELT 17 X 1350 1702259
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x97x97 mm |
|---|---|
| Logistic Weight | 265 g |
| Profile | b/17 |
| Belt designation | b53 |
| Interior length | 1350 mm |
| Outer length | 1419 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1390 mm |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- Usually arrives within 14 working days
