References
Optibelt:22 X 3861
Rubix:266A2915
Manufacturer :1559080
EAN:4014486544954

Product details : OPTIBELT 22 X 3861 1559080
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1251 g |
|---|---|
| Profile | c/22 |
| Belt designation | c152 |
| Interior length | 3861 mm |
| Pitch length | 3919 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3949 mm |
Show UNSPSC/ECL@SS
£ 35.82 excl. VAT
/ Each
£ 42.98 incl. VAT
- Usually arrives within 14 working days
