References
Optibelt:22 X 2769
Rubix:266A2912
Manufacturer :1731479
EAN:4014486544428

Product details : OPTIBELT 22 X 2769 1731479
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 897 g |
|---|---|
| Profile | c/22 |
| Belt designation | c109 |
| Interior length | 2769 mm |
| Pitch length | 2827 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2857 mm |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days
