References
Optibelt:13 X 2650
Rubix:181A2840
Manufacturer :1592939
EAN:4014486033526




Product details : OPTIBELT VBELT A SECT ENV 13 26507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x196x196 mm |
|---|---|
| Logistic Weight | 289 g |
| Profile | a/13 |
| Belt designation | a104 |
| Interior length | 2650 mm |
| Pitch length | 2680 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2700 mm |
Show UNSPSC/ECL@SS
£ 24.11 excl. VAT
/ Each
£ 28.93 incl. VAT
- Usually arrives within 14 working days
