GATES 962161030 DELTA CLASSIC V-BELT A103 13x2620Li A2650 Ld DELTA
Delta Classic A
See technical informationSee documentsReferences
Gates:A103 13x2620Li A2650 Ld DELTA CLASSIC
Rubix:101A2693
Manufacturer :962161030
EAN:5414465319662

Documents
Product details : GATES 962161030 DELTA CLASSIC V-BELT A103 13x2620Li A2650 Ld DELTA
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a103 |
| Interior length | 2620 mm |
| Pitch length | 2650 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2673 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
