References
Optibelt:22 X 3607
Rubix:265A8972
Manufacturer :1754576
EAN:4014486037999




Product details : OPTIBELT 22 X 3607 1754576
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1169 g |
|---|---|
| Profile | c/22 |
| Belt designation | c142 |
| Interior length | 3607 mm |
| Pitch length | 3665 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3695 mm |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Usually arrives within 14 working days
