References
Superseded Ref:874282
Mecaline:B91/B2350 - 889131
Rubix:243A4170
Manufacturer :889131
EAN:3660338416842

Documents
Product details : MECALINE B91 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b91 |
| Interior length | 2311 mm |
| Pitch length | 2350 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 2350 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.93 excl. VAT
/ Each
£ 21.52 incl. VAT
- In stock: Next day delivery
