References
Optibelt:22 X 3099
Rubix:265A8966
Manufacturer :1596552
EAN:4014486037890




Product details : OPTIBELT 22 X 3099 1596552
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1004 g |
|---|---|
| Profile | c/22 |
| Belt designation | c122 |
| Interior length | 3099 mm |
| Pitch length | 3157 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3187 mm |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Usually arrives within 14 working days
