References
Optibelt:10 X 1060
Rubix:104A3094
Manufacturer :1653011
EAN:4014486031959




Product details : OPTIBELT VBELT A SECT ENV 10 10607700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x26x26 mm |
|---|---|
| Logistic Weight | 68 g |
| Profile | z/10 |
| Belt designation | z42 |
| Interior length | 1060 mm |
| Pitch length | 1082 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1098 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Usually arrives within 14 working days
