MECALINE B99 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B99/B2560 - 889141
rubix:243A4178
manufacturer :889141
ean:3660338416941
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB99
Interior length2514 mm
See all Specifications

Product details : MECALINE B99 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB99
Interior length2514 mm
Upper width17 mm
Height11 mm
Pitch length2560 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 16.91 excl. VAT
/ Each
£ 20.29 incl. VAT
  • In stock: Next day delivery