Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B112 B Section Wrapped V Belt
MECALINE B112 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B112
rubix:
45035073
manufacturer :
867788
ean:
3660338217111
Technical specifications
Profile
b/17
Belt designation
b112
Interior length
2844
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B112 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b112
Interior length
2844
mm
Upper width
17
mm
Height
11
mm
Pitch length
2884
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.83
excl. VAT
/
Each
£
20.20
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 13 X 1422 1753475
MECALINE B52 WRAPPED V BELT 2.0
MECALINE 889273 C86 WRAPPED V BELT 2.0
MECALINE B67 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 5007747
MECALINE A55 WRAPPED V BELT 2.0
OPTIBELT 10 X 1120 1544990
GATES VBELT A SECT ENV A26 13X670LI A700 LD DELTA CLASSIC
MECALINE B63 WRAPPED V BELT 2.0
OPTIBELT 17 11757700 VBELT B SECTION ENVELOPE B46E
MECALINE B180 B Section Wrapped V Belt
MECALINE A93 A Section Wrapped V Belt
OPTIBELT 22 X 2667 1743968
OPTIBELT 22 X 5000 1643356
MECALINE B27 B Section Wrapped V Belt