MECALINE 889047 B37.5 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:874224
Mecaline:B37.1/2/B990 - 889047
Rubix:255A0485
Manufacturer :889047
EAN:3660338416002


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b37 1/2 |
| Interior length | 952 mm |
Documents
Product details : MECALINE 889047 B37.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b37 1/2 |
| Interior length | 952 mm |
| Pitch length | 990 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 990 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- Usually arrives within 14 working days