Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C63 C Section Wrapped V Belt
MECALINE C63 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C63E
rubix:
45035191
manufacturer :
874449
ean:
3660338280542
Technical specifications
Profile
C/22
Belt designation
C63
Interior length
1600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C63 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C63
Interior length
1600
mm
Upper width
22
mm
Height
14
mm
Pitch length
1658
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.77
excl. VAT
/
Each
£
18.92
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE B99 B Section Wrapped V Belt
OPTIBELT 22 X 1450 1704616
OPTIBELT 25 X 3750 1553385
MECALINE 890009 Z35 WRAPPED V BELT 2.0
MECALINE B78 WRAPPED V BELT 2.0
MECALINE B27 B Section Wrapped V Belt
MECALINE C58 C Section Wrapped V Belt
OPTIBELT 22 X 2965 1554999
GATES 9623-61530 C153 22X3887LI C3945 LD DELTA CLASSIC
GATES VBELT A SECT ENV A22 13X560LI A590 LD DELTA CLASSIC
MECALINE B53 WRAPPED V BELT 2.0
MECALINE 888816 A24.5 WRAPPED V BELT 2.0
MECALINE 888844 A37.5 WRAPPED V BELT 2.0
MECALINE 888794 A128 WRAPPED V BELT 2.0
OPTIBELT 13 X 2591 1503507