Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A80 A Section Wrapped V Belt
MECALINE A80 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A80E
rubix:
45035046
manufacturer :
874101
ean:
3660338277085
Technical specifications
Profile
A/13
Belt designation
A80
Interior length
2032
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A80 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A80
Interior length
2032
mm
Upper width
13
mm
Height
8
mm
Pitch length
2062
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.41
excl. VAT
/
Each
£
14.89
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 890061 D225 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B61 17X1550LI B1590 LD DELTA CLASSIC
MECALINE B50 WRAPPED V BELT 2.0
OPTIBELT 17 19507700 VBELT B SECTION ENVELOPE B77E
GATES VBELT A SECT ENV A57 13X1450LI A1480 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 10 3757747
OPTIBELT VBELT A SECT ENV 13 6507700
MECALINE 889233 C48 WRAPPED V BELT 2.0
OPTIBELT 17 X 2100 1575975
MECALINE B134 WRAPPED V BELT 2.0
OPTIBELT 17 X 3048 1525326
MECALINE C110 WRAPPED V BELT 2.0
OPTIBELT 17 X 1225 1661909
OPTIBELT 10 X 1626 1672006
OPTIBELT V BELT 20 SECTION 20 30007700