MECALINE 889274 C87 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Superseded Ref:874472
Mecaline:C87/C2270 - 889274
Rubix:255A0624
Manufacturer :889274
EAN:3660338418273

Documents
Product details : MECALINE 889274 C87 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c87 |
| Interior length | 2209 mm |
| Pitch length | 2270 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2270 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- Usually arrives within 14 working days
