Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C158 C Section Wrapped V Belt
MECALINE C158 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C158E
rubix:
45035183
manufacturer :
874514
ean:
3660338281198
Technical specifications
Profile
C/22
Belt designation
C158
Interior length
4013
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C158 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C158
Interior length
4013
mm
Upper width
22
mm
Height
14
mm
Pitch length
4071
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.24
excl. VAT
/
Each
£
56.69
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
GATES VBELT C SECT ENV C81 22X2052LI C2110 LD DELTA CLASSIC
GATES 9628-61670 D167 32X4250LI D4325 LD DELTA CLASSIC
OPTIBELT V BELT 8 SECTION 8 8257700
OPTIBELT 17 X 1120 1790590
MECALINE 888861 A44.5 WRAPPED V BELT 2.0
MECALINE B112 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 43947700
OPTIBELT VBELT A SECT ENV 10 10807700
MECALINE 890004 Z33 WRAPPED V BELT 2.0
MECALINE A61 A Section Wrapped V Belt
MECALINE 888980 B187 WRAPPED V BELT 2.0
OPTIBELT C108E V-BELT
OPTIBELT 17 X 6096 1743902
GATES 9004-10112 C112E HI POWER V BELT
MECALINE A34 A Section Wrapped V Belt