GATES 900210180 V-BELT A180 13X4610LP/4575LI HIPOWER

Hi-Power A

See technical information
References
Gates:A180 13X4610LP/4575LI HIPOWER
Rubix:102A2366
Manufacturer :900210180
EAN:5412571050431
brand logo
Technical specifications
Profilea/13
Belt designationa180
Interior length4575 mm
See all Specifications

Product details : GATES 900210180 V-BELT A180 13X4610LP/4575LI HIPOWER


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Technical specifications


Attributes
Profilea/13
Belt designationa180
Interior length4575 mm
Outer length4622.8 mm
Upper width13 mm
Height8 mm
Pitch length4605 mm
Materialcr
Section13 mm
Max. temperature60 °C
Min. temperature-30 °C
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
  • Usually arrives within 14 working days