References
SKF:PHG D300
Rubix:271A9657
EAN:7316572574768

Product details : SKF PHG D300 V BELT D SECTION (D7700)
Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d300 |
| Interior length | 7620 mm |
| Outer length | 7700 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Pitch length | 7700 mm |
| Material | cr (polychloroprene) |
| Section | 32 mm |
| Max. temperature | 65 °C |
| Min. temperature | -35 °C |
Show UNSPSC/ECL@SS
£ 82.80 excl. VAT
/ Each
£ 99.36 incl. VAT
- Usually arrives within 14 working days
