OPTIBELT 17 X 3850 1738240

V-Belt VB B/17

See technical information

References

Optibelt:17 X 3850
Rubix:265A8888
Manufacturer :1738240
EAN:4014486035100
brand logo

Technical specifications

Profileb/17
Belt designationb151
Interior length3850 mm
See all Specifications

Product details : OPTIBELT 17 X 3850 1738240


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)51x278x278 mm
Logistic Weight755 g
Profileb/17
Belt designationb151
Interior length3850 mm
Outer length3919 mm
Upper width17 mm
Height11 mm
Pitch length3890 mm
£ 24.85 excl. VAT
/ Each
£ 29.82 incl. VAT
  • Usually arrives within 14 working days