Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B27 B Section Wrapped V Belt
MECALINE B27 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B27E
rubix:
45035096
manufacturer :
874211
ean:
3660338278174
Technical specifications
Profile
B/17
Belt designation
B27
Interior length
685
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B27 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B27
Interior length
685
mm
Upper width
17
mm
Height
11
mm
Pitch length
725
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES VBELT A SECT ENV A57 13X1450LI A1480 LD DELTA CLASSIC
MECALINE A50 A Section Wrapped V Belt
MECALINE Z49 Z Section Wrapped V Belt
OPTIBELT 13 X 1375 1577963
GATES A51-HIGHPOWER VEE BELT
OPTIBELT 17 X 3175 1731775
OPTIBELT 17 X 750 1680478
MECALINE 889209 C276 WRAPPED V BELT 2.0
MECALINE B38 B Section Wrapped V Belt
OPTIBELT 32 X 3150 1752550
GATES 9623-60640 C64 22X1617LI C1675 LD DELTA CLASSIC
OPTIBELT 22 X 1800 1661243
OPTIBELT 22 X 3302 1745740
MECALINE A40 WRAPPED V BELT 2.0
MECALINE B68 WRAPPED V BELT 2.0