GATES VBELT A SECT ENV A22 13X560LI A590 LD DELTA CLASSIC


Delta Classic A

References
gates:A22 13x560Li A590 Ld DELTA CLASSIC
rubix:101A3414
manufacturer :9621-60220
ean:5414465288326
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA22
Interior length560 mm
See all Specifications

Product details : GATES VBELT A SECT ENV A22 13X560LI A590 LD DELTA CLASSIC


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Strengths

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Applications

Industrial Applications, Including V-Flat Drives

Technical specifications


Attributes
ProfileA/13
Belt designationA22
Interior length560 mm
Upper width13 mm
Height8 mm
Pitch length590 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
  • Sold out