References
Optibelt:13 X 3250
Rubix:265A8812
Manufacturer :1607608
EAN:4014486033632




Product details : OPTIBELT 13 X 3250 1607608
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x241x241 mm |
|---|---|
| Logistic Weight | 354 g |
| Profile | a/13 |
| Belt designation | a128 |
| Interior length | 3250 mm |
| Pitch length | 3280 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 3300 mm |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- Usually arrives within 14 working days
