References
Superseded Ref:874254
Mecaline:B59/B1540 - 889091
Rubix:243A4138
Manufacturer :889091
EAN:3660338416446

Documents
Product details : MECALINE B59 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b59 |
| Interior length | 1498 mm |
| Pitch length | 1540 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1540 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- In stock: Next day delivery
