References
Optibelt:13 X 1150
Rubix:104A3344
Manufacturer :1558741
EAN:4014486032918





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a45 1/2 |
| Interior length | 1150 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 11507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x85x85 mm |
|---|---|
| Logistic Weight | 125 g |
| Profile | a/13 |
| Belt designation | a45 1/2 |
| Interior length | 1150 mm |
| Pitch length | 1180 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1200 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days