References
Optibelt:17 X 2650
Rubix:265A8876
Manufacturer :1517771
EAN:4014486034837




Product details : OPTIBELT 17 X 2650 1517771
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x191x191 mm |
|---|---|
| Logistic Weight | 519 g |
| Profile | b/17 |
| Belt designation | b104 |
| Interior length | 2650 mm |
| Outer length | 2719 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2690 mm |
Show UNSPSC/ECL@SS
£ 16.74 excl. VAT
/ Each
£ 20.09 incl. VAT
- Usually arrives within 14 working days
