References
Optibelt:8 X 750
Rubix:104A0489
Manufacturer :1647028
EAN:4014486010145




Product details : OPTIBELT V BELT 8 SECTION 8 7507747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x68x68 mm |
|---|---|
| Logistic Weight | 32 g |
| Profile | 8 |
| Belt designation | 8x750 |
| Interior length | 750 mm |
| Pitch length | 769 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 781 mm |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Usually arrives within 14 working days
